Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 1 1/4"Coupling, PK5
- Mfr # ZUSA-CAM-EMD-1-1/4
- Zoro # G410017923
product price:Â
$
22.69
/pk 5, $4.54/ea
Key Features
For Coupling Size
1 1/4 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-EMD-1-1/4
- Zoro #
- G410017923
- UPC #
- 193005438906
- Country of Origin
- China
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Item
- Cam and Groove Gasket
- Min. Operating Temp.
- -60 Degrees F
- Max. Operating Temp.
- 300 Degrees F
- Includes Mesh Screen
- No
- Package Type
- Packet
- Gaskets per Package
- 5
- Gasket Material
- EPDM
- Standards
- FDA
- Minimum Operating Temperature
- -60 Degrees F
- Durometer
- 70A
Description
Cam and Groove Gasket, EPDM, For Coupling Size 1 1/4 in, Black, Outside Diameter 1 15/16 in, Inside Dia. 1 3/8 in, Flat, Package Quantity 5