Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 1/2"Coupling, PK10
- Mfr # ZUSA-CAM-HFDA-1/2
- Zoro # G810017943
product price:Â
$
6.19
/pk 10, $0.62/ea
Key Features
For Coupling Size
1/2 in
Color
Black
Gasket Type
Flat
Thickness
0.16 in
Package Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-HFDA-1/2
- Zoro #
- G810017943
- UPC #
- 193005318604
- Country of Origin
- China
- Color
- Black
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Package Type
- Packet
- Gasket Material
- Nitrile
- Max. Operating Temp.
- 250 Degrees F
- Gaskets per Package
- 10
- Standards
- FDA
- Includes Mesh Screen
- No
- Min. Operating Temp.
- -40 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Durometer
- 70A
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1/2 in, Black, Outside Diameter 1 1/32 in, Inside Dia. 11/16 in, Flat, Package Quantity 10