Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Black, 6"Coupling
- Mfr # ZUSA-CAM-HMD-6
- Zoro # G710017906
product price:Â
$
15.89
/ea
Key Features
For Coupling Size
6 in
Color
Black
Gasket Type
Flat
Metal Detectable
Yes
Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-HMD-6
- Zoro #
- G710017906
- UPC #
- 193005438647
- Country of Origin
- China
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- Yes
- Item
- Cam and Groove Gasket
- Includes Mesh Screen
- No
- Min. Operating Temp.
- -40 Degrees F
- Package Type
- Packet
- Standards
- FDA
- Max. Operating Temp.
- 250 Degrees F
- Gaskets per Package
- 1
- Gasket Material
- Nitrile
- Minimum Operating Temperature
- -40 Degrees F
- Durometer
- 70A
Description
Cam and Groove Gasket, Buna-N, For Coupling Size 6 in, Black, Outside Diameter 7 1/16 in, Inside Dia. 6 in, Flat