Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Brown, 1/2"Coupling
- Mfr # ZUSA-CAM-V-1/2
- Zoro # G910017881
product price:Â
$
3.79
/ea
Key Features
For Coupling Size
1/2 in
Color
Brown
Gasket Type
Flat
Thickness
0.16 in
Max. Operating Temp.
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-V-1/2
- Zoro #
- G910017881
- UPC #
- 193005318963
- Country of Origin
- China
- Color
- Brown
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Max. Operating Temp.
- 400 Degrees F
- Package Type
- Packet
- Min. Operating Temp.
- -15 Degrees F
- Gaskets per Package
- 1
- Gasket Material
- Viton(R)
- Includes Mesh Screen
- No
- Durometer
- 70A
- Minimum Operating Temperature
- -15 Degrees F
Description
Cam and Groove Gasket, Viton, For Coupling Size 1/2 in, Brown, Outside Diameter 1 1/32 in, Inside Dia. 11/16 in, Flat