Shop BANJO
See all product information
Create Account
BUNA GASKET
- Mfr # 200GB
- Zoro # G622982316
product price:Â
$
1.15
/ea
Key Features
Outside Diameter
2 5/8 in
Gasket Material
Nitrile
Thickness
14 in
Inside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200GB
- Zoro #
- G622982316
- UPC #
- 0791206031850
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 5/8 in
- Thickness
- 14 in
- Inside Dia.
- 2 in
Details
- Item
- Cam and Groove Gasket
- Gasket Material
- Nitrile
Description
Cam and Groove Gasket, Nitrile, Outside Diameter 2 5/8 in, Inside Dia. 2 in