Shop ZORO SELECT
See all product information
Create Account
Groove Gasket, Brown, 6"Coupling
- Mfr # ZUSA-CAM-V-6
- Zoro # G210017888
product price:Â
$
75.79
/ea
Key Features
For Coupling Size
6 in
Color
Brown
Gasket Type
Flat
Thickness
0.25 in
Outside Diameter
7 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-V-6
- Zoro #
- G210017888
- UPC #
- 193005319045
- Country of Origin
- China
Dimensions
- For Coupling Size
- 6 in
- Thickness
- 0.25 in
- Outside Diameter
- 7 1/16 in
- Inside Dia.
- 6 in
Details
- Color
- Brown
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Gaskets per Package
- 1
- Includes Mesh Screen
- No
- Max. Operating Temp.
- 400 Degrees F
- Gasket Material
- Viton(R)
- Package Type
- Packet
- Min. Operating Temp.
- -15 Degrees F
- Durometer
- 70A
- Minimum Operating Temperature
- -15 Degrees F
Description
Cam and Groove Gasket, Viton(R), For Coupling Size 6 in, Brown, Outside Diameter 7 1/16 in, Inside Dia. 6 in, Flat