
Grooved Pin Headless 1000 PK
Mfr # 3132SD
Zoro # G4801402
product price: $176.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3132SD
Zoro #
G4801402
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
5/16 in
Overall Length
2 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 5/16X2 DOWEL SCREW,PK1000
Description
5/16X2 Dowel Screw Zinc Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.