
Grooved Pin Headless 2000 PK
Mfr # 1440SD
Zoro # G4809979
product price: $266.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440SD
Zoro #
G4809979
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/4 in
Overall Length
2 1/2 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 1/4X2 1/2 DOWEL SC,PK2000
Description
1/4X2 1/2 Dowel Screw Zinc Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.