
Grooved Pin Headless 750 PK
Mfr # 3148SD
Zoro # G4801472
product price: $244.99
/pk 750, $0.33/ea
Free Shipping & Returns
Key Features
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3148SD
Zoro #
G4801472
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Dia.
5/16 in
Overall Length
3 in
Details
Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Headless
Basic Material
Steel
Fastener Finish
Zinc
Item
Grooved Pins, 5/16X3 DOWEL SCREW ,PK750
Description
Grooved Pins, 5/16X3 DOWEL SCREW ,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.