Grooved Pin Type A 50 PK
Mfr # M39730.050.0012
Zoro # G3418287
product price: $14.15
/pk 50, $0.28/eaKey Features
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39730.050.0012
Zoro #
G3418287
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
5 mm
Overall Length
12 mm
Large End Diameter
5 mm
Shank Length
12 mm
Pin Diameter
5 mm
Number of Sizes
1
Details
Pin Item
Grooved Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1473
Item
Grooved Pin,5mm dia,12mm L,PK50
Material
Steel
Type
Type A
Finish
Plain
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Pin Type
Type A
Pack Size
Small Pack
Number of Pieces
1
Description
Grooved Pin,5mm dia,12mm L,PK50, System of Measurement Metric, Pin Diameter 5 mm, Large End Diameter 5 mm, Shank Length 12 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.