Grooved Taper Pin Type A 50 PK
Mfr # M39710.025.0030
Zoro # G3419529
product price: $14.25
/pk 50, $0.29/eaKey Features
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39710.025.0030
Zoro #
G3419529
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
2.5 mm
Overall Length
30 mm
Shank Length
30 mm
Small End Diameter
2.5 mm
Large End Diameter
3.09 mm
Pin Diameter
2.5 mm
Number of Sizes
1
Details
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Material
Steel
Type
Type A
Item
Grooved Pin,2.5mm dia,30mm L,PK50
Finish
Plain
Manufacturer Location
Globally Sourced
Pin Type
Type A
Material Grade/Class
Ungraded
Product Type
Grooved Pin
Pack Size
Small Pack
Number of Pieces
1
Description
Grooved Pin,2.5mm dia,30mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Large End Diameter 3.09 mm, Small End Diameter 2.5 mm, Shank Length 30 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.