Ground Flat Stock, Steel, 3/4inWx36inL
Mfr # 31120
Zoro # G3320731
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Length
36 in
Thickness
0.25 in
Material
Tool Steel
Temper
Air Hardened
Style
Ground Flat Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31120
Zoro #
G3320731
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
3/4 in
Thickness
0.25 in
Length Tolerance
+0.25 in/+0.5 in
Fractional Size
1/4 in x 3/4 in x 36 in
Width Tolerance
+0.005 in/0 in
Overall Width
3/4 in
Overall Length
36 in
Description
Tool Steel Rectangular Bar, Material Tool Steel, Material Grade D2, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 220 BHN, Rockwell Hardness 26 HRC, Standards AISI D-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.