Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Joint Coupling Spud, 1 In, 450 F

  • Mfr # CAM-GFS-4G

  • Zoro # G2207931


product price: $22.79
/ea

Key Features

Material
Steel
Thread Size
1 in
Application
Use With Synthetic Rubber Steam Hose
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-GFS-4G
Zoro #
G2207931
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 in
Hex Head Size
1 7/8 in
(M)NPT Size (In.)
1
Hose Size (In.)
1
Size
1

Details

Item
Ground Joint Spud
Material
Steel
Application
Use With Synthetic Rubber Steam Hose
Temp. Range
0 Degrees F to 450 Degrees F
Max. Temp.
450 F
Material of Construction
Zinc Plated Steel
Fitting Material
Steel
Spud Connection Type
NPSM
Spud Gender
Male Spud

Description

The ZORO SELECT - CAM-GFS-4G is a Ground Joint Spud that falls under the category of Push On Hose Fittings. This product is primarily designed for use with Synthetic Rubber Steam Hose. It is constructed with zinc-plated steel and designed in accordance with the relevant product standards. It features a Male Spud presenting the NPSM Spud Connection Type. This Ground Joint Spud is rated for operation within a temperature range of 0°F to 450°F.

Key Features:

  • NPT Size of 1 inch, which denotes the nominal pipe size and its compatibility with pipes of this standard size.
  • Constructed from steel, designed in compliance with standard product requirements.
  • Hex Head Size of 1 7/8 inches, which determines the wrench or socket size needed to tighten/loosen the fitting.
  • Standard hose size of 1 inch, signifying compatibility with hoses of this diameter.
  • Constructed from Zinc Plated Steel, a material which has noteworthy resistance to corrosion, contributing to the longevity of the product.
  • Specified for function within temperature ranges up to 450°F.
  • Spud Connection Type of NPSM (National Pipe Straight Mechanical), exhibiting the fitting design intended for making secure, leak-free connections.
  • Features a male spud, defining the gender style of the fitting's threaded end for compatibility with corresponding threaded pipe or hose.
  • Thread size of 1 inch, signifying the appropriate pipe or hose threading required for compatibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.