Zoro Homepage

Guard Post, Corner, Double, H42 5/8In

  • Mfr # 5W810

  • Zoro # G0980025


product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Height
42 5/8 in
Color
Safety Yellow
Includes
Anchors, Bolts, Nuts, Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W810
Zoro #
G0980025
UPC #
190735534441
Country of Origin
Multiple

Dimensions

Overall Height
42 5/8 in
Post Height
42 5/8 in
Post Dimensions (W x D)
4 in x 4 in
Mounting Hole Dia.
15/16 in
Mounting Plate Dimensions
10 in x 10 in
Post Depth
4 in
Post Width
4 in
Mounting Plate Width
10 in
Mounting Plate Length
10 in
Mounting Hole Diameter
1 in

Details

Item
Corner Post
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Anchors, Bolts, Nuts, Washers
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Corner Post
Mounting Style
Bolt On
Number of Mounting Holes
4
Guard Rail Levels
Double
Product Type
Guardrail Post
Rail Mounting Style
Bolt-On
Post Type
Corner
Number of Rail Levels
2
Compatible Manufacturer Model Number
4WZ74, 4WZ75, 4WZ76, 4WZ77, 5AE30, 5AE31, 5AE32, 5AE56, 5AE57, 5AE58, 5AE59, 5AE60, 5JEU1, 5JEU2, 5JEU3, 5JEU4, 5W804, 5W805, 5W806, 5W807
Includes Mounting Hardware
Mounting Hardware Included

Description

Corner Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Includes Anchors, Bolts, Nuts, Washers, Finish Powder Coated, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 42 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.