Guard Rail, 4 ft. L, 12 In. H
Mfr # GR-H2R-BO-4-YL
Zoro # G5693231
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
4 ft
Overall Height
12 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-H2R-BO-4-YL
Zoro #
G5693231
UPC #
691215021401
Country of Origin
China
Dimensions
Overall Length
4 ft
Overall Height
12 in
Nominal Length
4 ft.
Top Rail Height
12 in
Mounting Hole Diameter
3/4 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Rail Only
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Net Weight
32 lb
Mounting Style
Bolt On
Number of Ribs
2
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Bolt-On
Guardrail Type
Straight
Product Type
Guardrail
Compatible Manufacturer Model Number
AS-344, AS-344-4PK, GR-H2R-BO-TP18-YL, GR-H2R-BO-TP42-YL, GR-H2R-BO-TP60-YL, GR-H2R-BO-TP72-YL, GR-H2R-CAP, GR-H2R-S90C-CAP-YL, GR-H2R-TG
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 12 in, Number of Ribs 2, Overall Length 4 ft, Net Weight 32 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.