Zoro Homepage

Guard Rail System, Yellow, 42 In. H, Steel

  • Mfr # SGR-2-120-42-P

  • Zoro # G9834596


product price: $896.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
10 ft
Overall Height
42 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR-2-120-42-P
Zoro #
G9834596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Height
42 in
Mounting Plate Dimensions
8 in x 8 in
Diameter
5 1/4 in
Nominal Length
10 ft.
Top Rail Height
42 in
Guardrail Diameter
5 1/4 in
Mid-Rail Height
21 in
Mounting Hole Diameter
1 in
Mounting Plate Length
8 in
Mounting Plate Width
8 in

Description

Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Floor Mounted, Finish Plastic Sleeved, Yellow, Overall Height 42 in, Number of Ribs Not Applicable, Overall Length 10 ft, Diameter 5 1/4 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 331 lb, Includes (2) Posts, Base Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.