Hair Cotter Pin, 3/32 in Dia, 2 in L, Steel, 25 PK
Mfr # 2UJN3
Zoro # G2757097
product price:Â $5.39
/pk 25, $0.22/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Pin Diameter
3/32 in
Shank Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UJN3
Zoro #
G2757097
UPC #
848790055219
Country of Origin
United States
Dimensions
Pin Diameter
3/32 in
Shank Length
3 in
Length
2 in
Fits Shaft Dia.
1/4 to 1/2 in
Fits Minimum Shaft Diameter
5/16 in
Usable Length
2 in
Fits Maximum Shaft Diameter
1/2 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,3/32 in dia,2 in L,PK25, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.