Shop ZORO SELECT
See all product information
Create Account
Hairnet, Nylon/Polyester, 18" Dia., White, 18", 100 PK
- Mfr # 29JW60
- Zoro # G6061456
product price:Â
$
12.49
/pk of 100, $0.12/ea
Key Features
Hair and Beard Nets Item
Hairnet
Color
White
Diameter
18"
Material
Nylon/Polyester
Size
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29JW60
- Zoro #
- G6061456
- UPC #
- 190735057643
- Country of Origin
- China
- Item
- Hairnet
- Hair and Beard Nets Item
- Hairnet
- Color
- White
- Material
- Nylon/Polyester
- Fabric Weight
- 0.472 oz./sq. yd.
- Contains Latex
- No
- Metal Detectable
- No
- Package Type
- Bag
- Series
- H8292
Description
Hairnet, Color White, Diameter 18 In., Material Nylon/Polyester, Metal Detectable No, Series H8292, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.