Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, White, Universal, PK144
Mfr # 109I-LRG WHITE
Zoro # G3847627
product price: $18.45
/pk 144, $0.13/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Zoro Select
- MFR # 109I-LRG WHITE
- Zoro # G3847627
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Hair and Beard Nets Size | Universal |
Details
Description
Hairnet, Color White, Diameter 28 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1060-RA_10X7 (U7-1060-RA_10X7)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- Zoro Select Disposable Clothing