Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Coupling, 1/8", 150, 316, Thrd Heavy

  • Mfr # 4381035600

  • Zoro # G1563821


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381035600
Zoro #
G1563821
UPC #
092201366023
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling

Description

Half Coupling,1/8",150,316,Thrd Heavy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.