Half Coupling, 2"150,304, Thrd Heavy
Mfr # 4381031880
Zoro # G1561590
product price: $8.35
/eaSold in multiples of 2 for $16.70
Key Features
Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381031880
Zoro #
G1561590
UPC #
092201364531
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Pipe Fitting Connection Type
NPT
Standards
ANSI B1.20.1, ASTM A351
Connection Type
Threaded
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Coupling
Class/Pressure
Class 150
Fitting Material
316 Stainless Steel
Threading
NPT
Pipe Fitting Material & Grade
Stainless Steel
Color
Silver
Fitting Side A Type
NPT
Class
Class 150
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.