Zoro Homepage

Half Coupling, 3", 150,304, Thrd Heavy

  • Mfr # 4381031900

  • Zoro # G1561642


product price: $36.15
/ea

Key Features

Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381031900
Zoro #
G1561642
UPC #
092201364555
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ANSI B1.20.1, ASTM A351
Fitting Side A Type
NPT
Color
Silver
Class
Class 150

Description

Half Coupling, Stainless Steel, Class Class 150, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.