Half Coupling, 3/4", 150, 316, Thrd Heavy
Mfr # 4381035640
Zoro # G1563779
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Specific Fitting Shape
Half Coupling
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381035640
Zoro #
G1563779
UPC #
092201366061
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Details
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Connection Type
Threaded
Pipe Fitting Connection Type
NPT
Standards
ANSI B1.20.1, ASTM A351
Fitting Shape
Coupling
Pressure Level
Medium Pressure (300-999 psi)
Threading
NPT
Class/Pressure
Class 150
Pipe Fitting Material & Grade
Stainless Steel
Fitting Material
316 Stainless Steel
Color
Silver
Fitting Side A Type
NPT
Class
Class 150
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.