Zoro Homepage

Half Length Grooved Taper Pin 50 PK

  • Mfr # M39720.020.0012

  • Zoro # G3419048


product price: $10.29
/pk 50, $0.21/ea

Key Features

Pin Item
Half Length Grooved Taper Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39720.020.0012
Zoro #
G3419048
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
2 mm
Overall Length
12 mm
Pin Diameter
2 mm
Small End Diameter
2 mm
Large End Diameter
2.23 mm
Shank Length
12 mm
Number of Sizes
1

Details

Pin Item
Half Length Grooved Taper Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1472
Item
Grooved Pin,2mm dia,12mm L,PK50
Material
Steel
Finish
Plain
Type
Grooved
Manufacturer Location
Globally Sourced
Pin Type
Type B
Product Type
Grooved Pin
Pack Size
Small Pack
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Grooved Pin,2mm dia,12mm L,PK50, System of Measurement Metric, Pin Diameter 2 mm, Large End Diameter 2.23 mm, Small End Diameter 2 mm, Shank Length 12 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.