Shop ZORO SELECT
See all product information
Create Account
Hand Basket, Blue, 18 1/4 x 12 1/4, PK12
- Mfr # H2462002
- Zoro # G6301906
product price:Â
$
202.99
/pk of 12, $16.92/ea
Free Shipping & Returns
Key Features
Height
8 5/8 in
Width
12 1/4 in
Color
Blue
Type
Hand Basket
Length
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2462002
- Zoro #
- G6301906
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Basket
- Color
- Blue
- Type
- Hand Basket
- Material
- polypropylene
- Shape
- Rectangular
- Handle Material
- Metal
- Basket Material
- Polypropylene
- Load Capacity
- 125 lb
- Includes Casters
- No Casters
- Cubic Capacity
- 1,386 cu in
- Wire Color
- Blue
Dimensions
- Height
- 8 5/8 in
- Width
- 12 1/4 in
- Length
- 18 1/4 in
- Outside Length
- 18-1/4"
- Outside Width
- 12-1/4"
- Outside Height
- 8-5/8"
- Overall Height
- 8 5/8 in
- Overall Length
- 18 1/4 in
- Overall Width
- 12 1/4 in
- Wire Rope Length
- 18 1/4 in
Description
Hand Basket, Basket Material Plastic, Color Blue, Overall Height 8 5/8 in, Overall Length 18 1/4 in, Overall Width 12 1/4 in, Handle Material Metal, Shape Rectangular, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.