Shop ZORO SELECT
See all product information
Create Account
Hand Basket, Red, 18 1/4 x 12 1/4, PK12
- Mfr # H2462001
- Zoro # G6301915
product price:Â
$
207.99
/pk of 12, $17.33/ea
Free Shipping & Returns
Key Features
Height
8 5/8 in
Width
12 1/4 in
Color
Red
Type
Hand Basket
Length
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2462001
- Zoro #
- G6301915
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Basket
- Color
- Red
- Type
- Hand Basket
- Material
- polypropylene
- Shape
- Rectangular
- Handle Material
- Metal
- Basket Material
- Polypropylene
- Cubic Capacity
- 1,386 cu in
- Includes Casters
- No Casters
- Load Capacity
- 125 lb
- Wire Color
- Red
Dimensions
- Height
- 8 5/8 in
- Width
- 12 1/4 in
- Length
- 18 1/4 in
- Outside Length
- 18-1/4"
- Outside Height
- 8-5/8"
- Outside Width
- 12-1/4"
- Overall Length
- 18 1/4 in
- Overall Height
- 8 5/8 in
- Overall Width
- 12 1/4 in
- Wire Rope Length
- 18 1/4 in
Description
Hand Basket, Basket Material Polypropylene, Color Red, Overall Height 8 5/8 in, Overall Length 18 1/4 in, Overall Width 12 1/4 in, Handle Material Metal, Shape Rectangular, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.