This item is Discontinued.

Zoro Select Hand Sink, 72 In. L, 17-1/2 In. W, 20 In. H 19-18-72

Hand Sink, 72 In. L, 17-1/2 In. W, 20 In. H (Discontinued)

  • Mfr # 19-18-72
  • Zoro # G9805345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-18-72
Zoro #
G9805345
UPC #
747545102096
Country of Origin
Unknown

Dimensions

Overall Height
20"
Bowl Depth
8 in
Back Splash Height
12"
Overall Length
72"
Bowl Size
14" x 72"
Faucet Hole Dia.
1-1/8"
Overall Width
17-1/2"

Details

ADA Compliant
No
Gauge
16
Number of Stations
3
Bowl Shape
Rectangular
Includes
Square Corner Design, Stainless Steel Tubular Wall Bracket, "Z" Bracket
Back Splash
Yes
Number of Holes
3
Color
Silver
Faucet Mounting Centers
8 in
Standards
No
Faucet Operation
Single Hole Faucet Punch
Body Material
Stainless steel
Mounting Type
Wall
Side Splash
no
Drain Opening
3 1/2 in
Finish
Satin
Item
Hand Sink

Description

Hand Sink, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Length 72 in, Overall Width 17 1/2 in, Overall Height 20 in, Bowl Size 14 in x 72 in, Bowl Depth 8 in, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 12 in, Side Splash No, Faucet Operation Single Hole Faucet Punch, Number of Stations 3, Drain Opening 3 1/2 in, Finish Satin, Gauge 16, Faucet Mounting Centers 8 in, Faucet Hole Dia. 1 1/8 in, Number of Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.