This item is Discontinued.

Zoro Select Hand Stretch Wrap 20" x 6000 ft., Cast, 2-Side Cling Style, Clear 19R727

Hand Stretch Wrap 20" x 6000 ft., Cast, 2-Side Cling Style, Clear (Discontinued)

  • Mfr # 19R727
  • Zoro # G4420656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19R727
Zoro #
G4420656
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Length
6000 ft.
Length - Stretch Wrap
6000 ft.
Width - Stretch Wrap
20"
Core Size
3 in Dia
Overall Width
20 in
Overall Length
6,000 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
80 ga
Material
LLDPE
Rolls per Case
1 Roll
Dispensing Type - Stretch Wrap
Machine Dispensed
Style
Cast, 2-Side Cling
Grade
SFI
Includes - Hand Dispenser Type
Dispenser Not Included
Gauge - Stretch Wrap
80
Type - Stretch Wrap
Standard
Cling Type
2-Side
Color - Stretch Wrap
Clear
Stretch Wrap Style
Cast
Item - Stretch Wrap
Stretch Wrap
Material - Stretch Wrap
LLDPE
Temperature Range
32 Degrees to 95 Degrees F
Min. Temperature
32 Degrees F
Max. Temperature
95 Degrees F
Stretch Wrap Application
Standard Duty
Sheets per Roll
Continuous Roll
Microns
20 micron
Stretch Wrap Handle Type
No Handle
Stretch Wrap Film Grade
Machine Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.