Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK
Mfr # 15C017
Zoro # G4220106
product price: $79.69
/pk 12, $6.64/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15C017
- Zoro # G4220106
- UPC # 016203100539
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 5" |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 5 in |
Details
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head, 11/32", Fits 74350/400 (SWI74867)
- AVERY DENNISON File Folder Label, White, Pk252 (72782)
- TEKNIKA STRAPPING SYSTEMS Edge Protector and Corner Board Cutter, Weight: 20 (AC-110)
- JOHNS MANVILLE INTL R19 15x39'2 Kraft Roll (B240)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear, 4PK (15A912)
- ZORO SELECT Stretch Wrap, 80 ga., 18" Overall W, PK4 (PSD188015)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC18120)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- Zoro Select Stretch & Shrink Wrap