This item is Discontinued.

Zoro Select Hand Stretch Wrap, Grn, 1000ft.L, 5In W, PK4 OXOP5804GR

Hand Stretch Wrap, Grn, 1000ft.L, 5In W, PK4 (Discontinued)

  • Mfr # OXOP5804GR
  • Zoro # G3723571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OXOP5804GR
Zoro #
G3723571
UPC #
016203090533
Country of Origin
United States

Dimensions

Width
5"
Length
1000 ft.

Details

Includes
Reusable Dispenser with Hand Brake
Item
Hand Stretch Wrap
Color
Green
Gauge
80
Material
Polyethylene
Style
Cast
Gauge - Stretch Wrap
42

Description

Gauge 80, Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.