Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT
Mfr # RNHT-25 KIT
Zoro # G9196022
product price: $37.39
/eaKey Features
Use With Internal Thread Size
1/4"-20, 1/4"-28
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Size
1/4-20
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNHT-25 KIT
Zoro #
G9196022
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
1/4"-20, 1/4"-28
Length
2 1/2 in
Size
1/4-20
Compatible Thread Size
1/4"-20, 1/4"-28
Mandrel Sizes Included
1/4"-20
Overall Length
2 1/2 in
Details
Item
Hand Tool
Application
For Installation of Rivet Nuts
Construction
Steel
For Use With
Rivet Nuts
Includes
Manual
Thread Type
Imperial
Material
Steel
Power Source
Manual
Tool Type
Rivet Nut Hand Tool
Compatible Rivet Nut Material
Steel
Compatible Insert Type
Rivet Nuts
System of Measurement
Inch
Description
If you are looking for a hand tool to install rivet nuts, the Zoro SELECT RNHT-25 KIT Hand Tool is the one for you. The kit contains three pieces that have an internal thread size of 1/4"-20 and 1/4"-28. The steel construction makes this hand tool durable and long lasting. With a length of 2 1/2 in., it can be used with both imperial and Metric threads. This Zoro SELECT Hand Tool will meet all your needs when it comes to installing rivet nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.