Zoro Homepage

Hand Truck, 1200 lb., 51-1/2"x19"x22"

  • Mfr # 220653

  • Zoro # G2243459


product price: $3,663.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
51 1/2 in
Overall Length
42-3/4"
Overall Width
19 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220653
Zoro #
G2243459
UPC #
678655638413
Country of Origin
United States

Dimensions

Overall Height
51 1/2 in
Overall Length
42-3/4"
Overall Width
19 in
Wheel Diameter
10 in
Overall Depth
42 3/4 in
Caster Dia.
5 in
Folded Depth
19 in
Folded Width
22 in
Wheel Width
3 1/2 in
Folded Height
61 3/4 in
Noseplate Depth
7 1/2 in
Noseplate Width
18 in
Platform Size
41-1/2 x 12 x 38 in
Caster Width
1 1/4 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
3 5/8 in
Platform Height
11 in
Overall Width as Hand Truck
19 in
Axle Dia.
3/4 in
Nose Plate WxD
18 in x 7 1/2 in
Caster Wheel Width
1 1/4 in
Overall Height as Hand Truck
51 1/2 in
Axle-Mounted Wheel Dia.
10 in
Caster Stem Diameter
3/4 in
Handle Height
45 in
Caster Mounting Height
5 in
Overall Depth as Hand Truck
22 in
Nose Plate Thickness
3/8 in
Caster Wheel Dia.
5 in
Platform Length
46 in
Platform Width
12 in
Caster Stem Length
1 3/4 in
Length
23 in
Depth
52 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,200 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
Yes
Horizontal Load Cap.
1,200 lb
Finish
Powder Coated
Wheel Bearings
Ball
Wheel Material
Polyurethane
Hand Truck Handle Type
Continuous Frame Dual Pin
Includes
Battery, Charger
Caster Material
Rubber
Caster Type
Swivel
Type
Powered
Number of Casters
2
Nose Plate Type
Open Straight
Features
Variable Speed Fingertip Control, Forward and Reverse
Caster Wheel/Tread Material
Polyurethane
Brake Type
No Caster Brake
Charger Type
Off-Board
For Surface Type
Concrete, Gravel
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Type
Flat Back
Run Time
3 hr
Battery Amp Hours
12 Ah
Axle-Mounted Wheel Type
Pneumatic
Load Capacity as Platform Truck
1,200 lb
Charger Voltage
120 V AC
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Includes Wheel Fenders
With Wheel Fenders
Operating Angles
17.5 Degrees
Weight
109 lb
Load Capacity as Hand Truck
600 lb
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Charge Time
3 hr
Axle-Mounted Wheel/Tread Material
Polyurethane
Nose Plate Material
Aluminum
Number of Batteries
2
Caster Wheel Type
Swivel
Frame Material
Aluminum
Hub Position
Offset
Nose Plate Profile
Beveled
Non-Marking Axle-Mounted Wheels
Yes
Series
CobraPRO
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
With Foot Assist
Caster Stem Type
Friction Ring
Battery Type
Sealed Lead Acid
Power Connection Type
Plug In

Description

Convertible Hand Truck, Load Capacity as Hand Truck 600 lb, Load Capacity as Platform Truck 1,200 lb, Platform Height 11 in, Platform Length 46 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Powder Coated, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.