Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 1800 lb., 16"D, 72"H, 27"W

  • Mfr # 230076

  • Zoro # G4571143


product price: $1,625.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Width
27 in
Material
Steel
Color
Red
Load Capacity
1,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230076
Zoro #
G4571143
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
27 in
Wheel Diameter
10 in
Noseplate Depth
2 1/2 in
Caster Width
2 in
Overall Depth
16 in
Wheel Width
2 1/2 in
Caster Dia.
10 in
Noseplate Width
24 in
Nose Plate Width
24 in
Nose Plate Depth
5 in
Caster Wheel Width
2 in
Caster Stem Length
1 in
Axle Dia.
7/8 in
Nose Plate Thickness
1/4 in
Handle Height
72 in
Caster Wheel Dia.
6 in
Axle-Mounted Wheel Width
2 1/2 in
Caster Mounting Height
7 in
Caster Stem Diameter
3/4 in
Nose Plate WxD
24 in x 5 in
Axle-Mounted Wheel Dia.
10 in
Length
18 in
Depth
72 in

Details

Material
Steel
Color
Red
Load Capacity
1,800 lb
Item
Ergonomic Tilt-Back Steel Appliance Hand Truck
Wheel Type
Mold-On
Handle Type
Dual Loop
Assembled
Yes
Includes
Cargo Belt and Ratched Tightener
Hand Truck Handle Type
Dual Loop
Wheel Material
Polyurethane
Number of Casters
2
Caster Material
Rubber
Number of Wheels
2
Caster Type
Swivel
Finish
Powder Coated
Wheel Bearings
Roller
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Caster Wheel/Tread Material
Rubber
Hub Position
Center Mount
Non-Marking Casters/Wheels
No
Nose Plate Profile
Standard
Strap Tightening Type
Ratchet
Operating Angles
45 Degrees
Axle-Mounted Wheel Type
Solid
Includes Load Protector
With Load Protector
Nose Plate Material
Steel
Nose Plate Type
Straight
Caster Frame Material
Zinc
Frame Material
Steel
Frame Gauge
8 ga
Non-Marking Axle-Mounted Wheels
Yes
Weight
120 lb
For Surface Type
Concrete
Axle-Mounted Wheel/Tread Material
Polyurethane
Features
Truck Can be Used in 2-Wheel or 4-Wheel Mode
Frame Finish
Powder Coated
Frame Type
Rounded Back
Caster Wheel Bearings
Ball Bearing
Includes Stair Climber
With Stair Climber
Caster Stem Type
Threaded
Axle-Mounted Wheel Bearings
Ball Bearing

Description

Ergonomic Tilt-Back Steel Appliance Hand Truck, Load Capacity 1,800 lb, Overall Height 72 in, Overall Width 27 in, Overall Depth 16 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 in, Nose Plate Thickness 1/4 in, Handle Type Dual Loop, Handle Height 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.