Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, 1800 lb., 16"D, 78"H, 27"W

  • Mfr # 230077

  • Zoro # G4571128


product price: $1,734.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Overall Width
27 in
Material
Steel
Color
Red
Load Capacity
1,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230077
Zoro #
G4571128
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Width
27 in
Wheel Diameter
10 in
Wheel Width
2 1/2 in
Caster Dia.
10 in
Caster Width
2 in
Overall Depth
16 in
Noseplate Depth
2 1/2 in
Noseplate Width
24 in
Nose Plate Depth
5 in
Nose Plate Width
24 in
Nose Plate Thickness
1/4 in
Handle Height
78 in
Caster Wheel Dia.
6 in
Caster Stem Diameter
3/4 in
Axle-Mounted Wheel Dia.
10 in
Caster Stem Length
1 in
Axle Dia.
7/8 in
Caster Mounting Height
7 in
Nose Plate WxD
24 in x 5 in
Caster Wheel Width
2 in
Axle-Mounted Wheel Width
2 1/2 in
Depth
78 in
Length
18 in

Details

Material
Steel
Color
Red
Load Capacity
1,800 lb
Item
Ergonomic Tilt-Back Steel Appliance Hand Truck
Wheel Type
Mold-On
Handle Type
Dual Loop
Assembled
Yes
Number of Wheels
2
Wheel Material
Polyurethane
Wheel Bearings
Roller
Hand Truck Handle Type
Dual Loop
Finish
Powder Coated
Number of Casters
2
Caster Material
Rubber
Includes
Cargo Belt and Ratched Tightener
Caster Type
Swivel
For Surface Type
Concrete
Caster Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Gauge
8 ga
Hub Position
Center Mount
Non-Marking Axle-Mounted Wheels
Yes
Frame Material
Steel
Caster Stem Type
Threaded
Strap Tightening Type
Ratchet
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Load Protector
With Load Protector
Features
Truck Can be Used in 2-Wheel or 4-Wheel Mode
Frame Finish
Powder Coated
Nose Plate Profile
Standard
Axle-Mounted Wheel Type
Solid
Caster Frame Material
Zinc
Axle-Mounted Wheel/Tread Material
Polyurethane
Operating Angles
45 Degrees
Caster Wheel/Tread Material
Rubber
Frame Type
Rounded Back
Includes Stair Climber
With Stair Climber
Nose Plate Type
Straight
Nose Plate Material
Steel
Weight
130 lb

Description

Ergonomic Tilt-Back Steel Appliance Hand Truck, Load Capacity 1,800 lb, Overall Height 78 in, Overall Width 27 in, Overall Depth 16 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 in, Nose Plate Thickness 1/4 in, Handle Type Dual Loop, Handle Height 78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.