Zoro Homepage

Hand Truck, 600 lb., 48"x22-1/2"x18-1/2"

  • Mfr # 210351

  • Zoro # G3920207


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
22 1/2 in
Material
304 Stainless steel
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210351
Zoro #
G3920207
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
22 1/2 in
Wheel Diameter
8 in
Wheel Width
2 in
Noseplate Depth
8 in
Overall Depth
17 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Handle Height
48 in
Axle-Mounted Wheel Width
2 in
Nose Plate WxD
14 in x 8 in
Overall HxWxD
48 in x 22 1/2 in x 18 1/2 in
Nose Plate Thickness
1/4 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
8 in
Maximum Stack Height
48 in
Depth
48 in
Length
16.5 in

Details

Material
304 Stainless steel
Color
Silver
Load Capacity
600 lb
Item
Corrosion-Resistant Stainless Steel General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Hand Truck Handle Type
Continuous Frame Loop
Finish
Unfinished
Wheel Bearings
Ball
Wheel Material
Polyurethane
Includes Foot Assist
Without Foot Assist
Weight
40 lb
Hub Position
Offset
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Tread on Core
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Material
Stainless Steel
Nose Plate Profile
Beveled
Brake Type
No Caster Brake
Frame Material
Stainless Steel
Caster/Wheel Mounting Location
2-Wheel
Features
Support for Small Packages
Frame Type
Rounded Back
Non-Marking Axle-Mounted Wheels
Yes
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Wheel Fenders
Without Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Type
Solid Straight

Description

General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 17 in, Overall Height 48 in, Overall Width 22 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.