This item is Discontinued.

Zoro Select Hand Truck, 750 lb., 50"x25"x17", 12 ga. GT-V0750HC4Y

Hand Truck, 750 lb., 50"x25"x17", 12 ga. (Discontinued)

  • Mfr # GT-V0750HC4Y
  • Zoro # G3947253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-V0750HC4Y
Zoro #
G3947253
UPC #
851218004898
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Width
25 in
Wheel Diameter
10 in
Wheel Width
3 in
Lift Height
3 in
Noseplate Width
24 in
Noseplate Depth
17 in
Overall Depth
17 in
Nose Plate Depth
17 in
Nose Plate Width
24 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
1/2 in
Axle-Mounted Wheel Width
3 in
Handle Height
50 in
Maximum Stack Height
50 in
Nose Plate WxD
24 in x 17 in
Overall HxWxD
50 in x 25 in x 17 in

Details

Material
Steel
Color
Yellow
Load Capacity
750 lb
Item
All-Terrain Ergonomic Tilt-Back Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Assembled
No
For Use With
Material Handling
Frame Material
Steel
Wheel Material
Rubber
Finish
Powder Coated
Wheel Bearings
Ball
Features
E-Track Compatible with Ability to Connect E-Track Straps
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Loop
Includes
(4) Built In E-Track Single Strap Anchors, (4) Wheels, Fold Down Cargo Bar, Fold Down Caster Wheels
Non-Marking Casters/Wheels
Yes
Frame Finish
Powder Coated
Operating Angles
45 Degrees
Includes Load Protector
Without Load Protector
Includes Lever Pushoff
Without Lever Pushoff
Caster Frame Material
Steel
Weight
77 lb
Nose Plate Type
Open Straight
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Center Mount
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Round
Frame Gauge
12 ga
Includes Wheel Fenders
With Wheel Fenders
Frame Type
Flat Back
Axle-Mounted Wheel Type
Flat-Free
Non-Marking Axle-Mounted Wheels
Yes
Brake Type
No Caster Brake
For Surface Type
Any surface
Nose Plate Material
Steel
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted

Description

All-Terrain Ergonomic Tilt-Back Steel General Purpose Hand Truck, Load Capacity 750 lb, Overall Depth 17 in, Overall Height 50 in, Overall Width 25 in, Nose Plate Depth 17 in, Nose Plate Width 24 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type T-Shaped, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.