Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C118-10FF
Zoro #
G7259296
UPC #
733351030951
Country of Origin
United States
Dimensions
Overall Height
52 in
Overall Width
20 in
Wheel Diameter
8"
Wheel Width
1 1/2 in
Noseplate Depth
8"
Noseplate Width
14"
Overall Depth
18 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Details
Material
Steel
Color
Green
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Finish
Powder Coated
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 18 in, Overall Height 52 in, Overall Width 20 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Handle Type Continuous Frame Flow-Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.