Hand Truck Cargo Strap, 100in L, Polyester
Mfr # 930007
Zoro # G8638271
product price: $31.89
/eaKey Features
Overall Height
1/2 in
Overall Length
100 in
Overall Width
2 in
Material
Woven Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
930007
Zoro #
G8638271
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Length
100 in
Overall Width
2 in
Overall HxWxD
1 1/2 in x 2 in x 100 in
Details
Material
Woven Polyester
Color
Blue
Item
Cargo Strap for Hand Trucks
Includes
Buckle
For Use With
15J277 to 15J301
Weight
0.5 lb
Features
Compatible with standard (CLK) and heavy duty (HD) models.
Description
Cargo Strap for Hand Trucks, Overall Width 2 in, Overall Height 1/2 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.