Zoro Homepage

Hand Truck, Ht 51-1/2, Flat Free Wheel

  • Mfr # (FB)E-18-10FF

  • Zoro # G6934094


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
14 in
Material
Steel
Color
Green
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
(FB)E-18-10FF
Zoro #
G6934094
UPC #
733351030975
Country of Origin
Multiple

Dimensions

Overall Height
52 in
Overall Width
14 in
Wheel Diameter
10 in
Noseplate Width
14 in
Noseplate Depth
8 in
Wheel Width
3 in
Overall Depth
14 in
Nose Plate Depth
6 1/2 in
Nose Plate Width
14 in
Nose Plate WxD
14 in x 6 1/2 in
Overall HxWxD
52 in x 14 in x 14 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
52 in
Axle Dia.
5/8 in
Maximum Stack Height
52 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Thickness
3/16 in

Details

Material
Steel
Color
Green
Load Capacity
550 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Wheel Material
Microcellular Polyurethane
Includes
Wheel Fenders
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Type
Solid Straight
Nose Plate Profile
Beveled
Non-Marking Axle-Mounted Wheels
Yes
Includes Stair Climber
Without Stair Climber
Frame Type
Rounded Back
Nose Plate Material
Steel
Frame Gauge
16 ga
Caster Frame Material
Steel
Weight
35 lb
Features
Push/Pull Type Handle, Tall Frame Allows For Higher Stacking Of Loads
Includes Wheel Fenders
With Wheel Fenders
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Includes Foot Assist
Without Foot Assist
Hub Position
Offset
Frame Finish
Powder Coated
Axle-Mounted Wheel Bearings
Ball Bearing

Description

Standard Steel General Purpose Hand Truck, Load Capacity 550 lb, Overall Depth 14 in, Overall Height 52 in, Overall Width 14 in, Nose Plate Depth 6 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.