Zoro Homepage

Hand Truck Wire Cart, 54 1/2x26 1/2 In

  • Mfr # 5C648

  • Zoro # G2576506


product price: $334.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
54 1/2 in
Overall Length
27 1/4 in
Overall Width
27 1/8 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5C648
Zoro #
G2576506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
54 1/2 in
Overall Length
27 1/4 in
Overall Width
27 1/8 in
Wheel Diameter
8"
Spindle Dia.
5/8 in
Wheel Width
2"
Overall Depth
26-1/2 in
Overall LxWxH
12-1/4 in x 27-1/8 in x 54-1/2 in
Axle-Mounted Wheel Dia.
8 in
Reel Dia.
27 1/8 in

Details

Material
Steel
Color
Green
Load Capacity
750 lb
Item
Wire-Spool Dispensing Cart
Wheel Type
Solid
Handle Type
Handlebar
Finish
Powder Coated
Handle Included
Yes
Wheel Material
Rubber
Features
5 Strong Reel Axles With Spring Clip Retainers Plus 2 Positions For Axle Storage
Includes
2 Positions for Axle Storage
Number of Spindles
5
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Standard
Frame Material
Steel

Description

Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Handle Type Handlebar, Load Capacity 750 lb, Material Steel, Number of Spindles 5, Overall Height 54 1/2 in, Overall Length 29 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.