Zoro Homepage

Hanger, Stainless Steel, Threaded, 1 in

  • Mfr # E241.0

  • Zoro # G4140805


product price: $6.69
/ea

Key Features

Material
T304 Stainless Steel/Alcryn
Body Material
Stainless Steel
For Tube Size
1 in
Connection
Bolted
Tube Size (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E241.0
Zoro #
G4140805
UPC #
-
Country of Origin
China

Dimensions

For Tube Size
1 in
Tube Size (In.)
1
Compatible Tube Wall Thickness
0.065 in
Compatible Tube Size
1 in

Details

Material
T304 Stainless Steel/Alcryn
Body Material
Stainless Steel
Item
Sanitary Fitting Hangar
Connection
Bolted
Fittings Sub-Category
Hangers
Clamp Type
Hanger
Clamp Connection Type
Threaded
Material Grade
304

Description

Sanitary Fitting Hangar, Clamp Connection Type Threaded, Clamp Type Hanger, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 in, Compatible Tube Wall Thickness 0.065 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.