Zoro Homepage

HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L

  • Mfr # HDSS-150

  • Zoro # G0891852


product price: $5.39
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
5 9/16 in
Width
1-1/4"
Pipe Size (In.)
1 1/2 in
Thickness (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSS-150
Zoro #
G0891852
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 9/16 in
Width
1-1/4"
Pipe Size (In.)
1 1/2 in
Thickness (In.)
1/8 in
Hole Dia. (In.)
7/16 in
Width (In.)
1 1/4 in
Thickness
10 ga
Mounting Hole Diameter
0.44 in
For Maximum Outside Diameter
1 29/32 in
Overall Length
5.56 in
Overall Width
1.25 in
For Pipe Size
1 1/2 in
For Copper Tube Size
1 29/32 in
Overall Height
1.9 in

Details

Material
304 Stainless Steel
Item
Heavy Duty Pipe Strap
Type
304 Stainless Steel
Metal Detectable
Yes
Resistance Properties
Corrosion Resistant
Clamp Material Grade
304
Number of Mounting Holes
2
For Use On
Pipe
Clamp Type
Two-Hole
Clamp Material
Stainless Steel

Description

Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 29/32 in, For Maximum Outside Diameter 1 29/32 in, For Pipe Size 1 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.9 in, Overall Length 5.56 in, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.