Zoro Homepage

HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L

  • Mfr # HDSS-75

  • Zoro # G0777865


product price: $6.65
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
4 5/16 in
Width
1-1/4"
Pipe Size (In.)
3/4 in
Type
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSS-75
Zoro #
G0777865
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4 5/16 in
Width
1-1/4"
Pipe Size (In.)
3/4 in
Width (In.)
1 1/4 in
Hole Dia. (In.)
7/16 in
Thickness (In.)
1/8 in
For Maximum Outside Diameter
1 3/64 in
For Pipe Size
3/4 in
Mounting Hole Diameter
0.44 in
Thickness
10 ga
Overall Height
1.05 in
For Copper Tube Size
1 3/64 in
Overall Width
1.25 in
Overall Length
4.31 in

Details

Material
304 Stainless Steel
Item
Heavy Duty Pipe Strap
Type
304 Stainless Steel
Metal Detectable
Yes
Clamp Material Grade
304
Clamp Type
Two-Hole
For Use On
Pipe
Number of Mounting Holes
2
Resistance Properties
Corrosion Resistant
Clamp Material
Stainless Steel

Description

Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 3/64 in, For Maximum Outside Diameter 1 3/64 in, For Pipe Size 3/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.05 in, Overall Length 4.31 in, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.