Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Pipe Strap, 304SS, 4 In, 8 13/16 In L

  • Mfr # HDSS-400

  • Zoro # G1236977


product price: $13.39
/ea

Key Features

Material
304 Stainless Steel
Length (In.)
8 13/16 in
Width
1-1/2"
Pipe Size (In.)
4 in
Hole Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSS-400
Zoro #
G1236977
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 13/16 in
Width
1-1/2"
Pipe Size (In.)
4 in
Hole Dia. (In.)
1/2 in
Width (In.)
1 1/2 in
Thickness (In.)
1/4 in
Overall Height
4.5 in
Thickness
3 ga
For Copper Tube Size
4 1/2 in
Overall Length
8.81 in
For Pipe Size
4 in
For Maximum Outside Diameter
4 1/2 in
Overall Width
1.5 in
Mounting Hole Diameter
0.5 in

Details

Material
304 Stainless Steel
Type
304 Stainless Steel
Item
Heavy Duty Pipe Strap
Metal Detectable
Yes
For Use On
Pipe
Clamp Type
Two-Hole
Resistance Properties
Corrosion Resistant
Clamp Material Grade
304
Clamp Material
Stainless Steel
Number of Mounting Holes
2

Description

Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Stainless Steel, Clamp Material Grade 304, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 4 1/2 in, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.5 in, Number of Mounting Holes 2, Overall Height 4.5 in, Overall Length 8.81 in, Overall Width 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.