Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Pipe Strap, Zinc Plated, 1 1/4 In

  • Mfr # HDPZ-125

  • Zoro # G0751466


product price: $2.59
/ea

Key Features

Material
Zinc-Plated Steel
Length (In.)
5 1/8 in
Width
1-1/4"
Pipe Size (In.)
1 1/4 in
Thickness (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPZ-125
Zoro #
G0751466
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 1/8 in
Width
1-1/4"
Pipe Size (In.)
1 1/4 in
Thickness (In.)
1/8 in
Width (In.)
1 1/4 in
Hole Dia. (In.)
7/16 in
For Copper Tube Size
1 21/32 in
Overall Width
1.25 in
Overall Height
1.66 in
For Pipe Size
1 1/4 in
Mounting Hole Diameter
0.44 in
Thickness
10 ga
For Maximum Outside Diameter
1 21/32 in
Overall Length
5.13 in

Details

Material
Zinc-Plated Steel
Type
Zinc Plated
Item
Heavy Duty Pipe Strap
Metal Detectable
Yes
For Use On
Pipe
Number of Mounting Holes
2
Clamp Material Finish
Zinc-Plated
Clamp Material
Steel
Resistance Properties
Corrosion Resistant
Clamp Type
Two-Hole
Bolt Material
Zinc-Plated Steel

Description

Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 21/32 in, For Maximum Outside Diameter 1 21/32 in, For Pipe Size 1 1/4 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.66 in, Overall Length 5.13 in, Overall Width 1.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.