Zoro Homepage

HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL

  • Mfr # HDPZ-200

  • Zoro # G1736323


product price: $3.39
/ea

Key Features

Material
Zinc-Plated Steel
Length (In.)
5 13/16 in
Width
1-1/4"
Pipe Size (In.)
2 in
Thickness (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDPZ-200
Zoro #
G1736323
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
5 13/16 in
Width
1-1/4"
Pipe Size (In.)
2 in
Thickness (In.)
1/8 in
Hole Dia. (In.)
7/16 in
Width (In.)
1 1/4 in
For Copper Tube Size
2 3/8 in
For Pipe Size
2 in
Overall Height
2.38 in
Overall Width
1.25 in
Thickness
10 ga
For Maximum Outside Diameter
2 3/8 in
Overall Length
5.81 in
Mounting Hole Diameter
0.44 in

Description

Heavy Duty Pipe Strap, Bolt Material Zinc-Plated Steel, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 2.38 in, Overall Length 5.81 in, Overall Width 1.25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.