HDPE Bar, 8ftx1", 0.25"T, Off-White
Mfr # 09253104
Zoro # G116296561
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Plastic Clarity
Translucent
Shape
Rectangular
Material
HDPE
Color
Off-White
UV-Resistant
Not UV-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09253104
Zoro #
G116296561
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.25 in
Plastic Length
8 ft
Plastic Width
1 in
Details
Item
HDPE Bar
Plastic Clarity
Translucent
Shape
Rectangular
Material
HDPE
Color
Off-White
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Scratch-Resistant
Not Scratch-Resistant
Description
HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.