Shop ZORO SELECT

HDPE Bar, 8ftx3", 0.5"T, White

  • Mfr # BULK-PS-PE-1059
  • Zoro # G716327481

product price: 
$
28.39
/ea

Key Features

Material
HDPE
Color
White
Plastic Clarity
Opaque
Friction Coefficient
0.2
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-1059
Zoro #
G716327481
UPC #
-
Country of Origin
China
Item
HDPE Bar
Material
HDPE
Color
White
Plastic Clarity
Opaque
Friction Coefficient
0.2
Shape
Rectangular
Plastic Density
0.035 lb/cu in
Backing Type
No Backing
Water Absorption
0.01 %
Standards
FDA, UL 94 HB
Wear Rate
Not Rated
Dielectric Strength
2.4 kV/mm
Impact Strength
30 ft-lb/in
Maximum Temperature
180 Degrees F
FDA Compliance
FDA Compliant
Flexural Modulus
1,364 MPa
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Minimum Temperature
-70 Degrees F
UV-Resistant
Not UV-Resistant
Weight
4.9 lb
Machinability
100 %
Tensile Strength
3,500 psi
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1

Dimensions

Plastic Length
8 ft
Plastic Width
3 in
Plastic Thickness
0.5 in

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.