HDPE Bar, Black, 1.75 in W

  • Mfr # SLUMBERBK.750X1.750X72R250
  • Zoro # G623549617
product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Weight
3.27 lb
Rockwell Hardness
65 HRR
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
122 Degrees F
Water Absorption
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBK.750X1.750X72R250
Zoro #
G623549617
UPC #
-
Country of Origin
United States
Weight
3.27 lb
Rockwell Hardness
65 HRR
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
122 Degrees F
Water Absorption
0 %
Flexural Modulus
200,000 psi
Tensile Strength
4,600 psi
Fabrication
Extruded
Color
Black
Machinability
Not Rated
Plastic Density
0.033 lb/cu in
Item
HDPE Bar
Shore Hardness
69 Shore D
Plastic Clarity
Opaque
Impact Strength
14.1 ft-lb/in
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1520
Dielectric Strength
52 kV/mm
Static-Resistant
Not Static-Resistant
Light Transmission
84 %
Material
HDPE
Backing Type
No Backing
Friction Coefficient
0.29
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F

Dimensions

Plastic Width
1.75 in
Plastic Length
6 ft
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews