Shop ZORO SELECT

HDPE Bar, Seashell, 24 in W

  • Mfr # SLUMBERGSS.750X24.000X96.000REPRO
  • Zoro # G623523808

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRR
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Dielectric Strength
52 kV/mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGSS.750X24.000X96.000REPRO
Zoro #
G623523808
UPC #
-
Country of Origin
United States
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRR
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Dielectric Strength
52 kV/mm
Item
HDPE Bar
Friction Coefficient
0.29
FDA Compliance
21 CFR 177.1520
Flexural Modulus
200,000 psi
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Color
Seashell
Material
HDPE
Maximum Temperature
122 Degrees F
Plastic Clarity
Opaque
Weight
59.72 lb
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Minimum Temperature
-40 Degrees F
Water Absorption
0 %
Backing Type
No Backing
Machinability
Not Rated
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Light Transmission
84 %

Dimensions

Plastic Thickness
0.75 in
Plastic Width
24 in
Plastic Length
8 ft

Description

HDPE Bar, HDPE, Plastic Length 8 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Seashell, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.